ENPAC Sorbent Cleanup Tool

Sebelum PPN:
Rp4.799.900
Spesifikasi
UNSPSC24101907
Additional Components Included(3) Disposal Bags and Ties; Emergency Response Guidebook; Spill Pak Bag
Container TypeBag
Empty or FilledFilled
Includes(3) Disposal Bags and Ties; (3) Goggles; (3) Pairs Boot Covers; (3) Pairs Nitrile Gloves; (3) Tyvek Suits; Emergency Response Guidebook; Face Shield Mask and Bracket; Spill Pak Bag
Includes Mounting FastenersNo
PPE Included(3) Goggles; (3) Pairs Boot Covers; (3) Pairs Nitrile Gloves; (3) Tyvek Suits; Face Shield Mask and Bracket
Product TypePPE Kit
Standards29 CFR 1910.1450(e); 40 CFR 112.7; 40 CFR 122.26; 40 CFR 263.30(a); 40 CFR 263.31; EPA; SPCC and NPDES
Weight (lbs)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous rolls of foam tape are conformable and have a strong, double-sided adhesive with a pull-away liner. The thick foam fills gaps in irregular or mismatched surfaces, such as tile or brick, to provide an even adhesive base for mounting items. It is intended for indoor use to mount signs, nameplates, and dispensers.
Feature
PPE Kit Container Type Bag 15 in Container Size Filled PPE Included (3) Goggles (3) Pairs Boot Covers (3) Pairs Nitrile Gloves (3) Tyvek Suits Face Shield Mask and Bracket Additional Components Included (3) Disposal Bags and Ties Emergency Response Guidebook Spill Pak Bag Product Weight 5 lb Includes Mounting Fasteners No 29 CFR 1910.1450(e) 40 CFR 112.7 40 CFR 122.26 40 CFR 263.30(a) 40 CFR 263.31 EPA SPCC and NPDES

Ulasan Produk

Tidak ada ulasan