CONDOR Ramp for Spill Deck & Pallet (Aksesori Ramp Palet Tumpahan)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp6.999.900
Spesifikasi
UNSPSC24101907
ColorBlack
Compatible Spill Containment Height (inch)8
Dimensions (inch)45-1/2x32x8
For Use With BrandCONDOR
For use withCONDOR
Height (inch)8
Indoor/Outdoor UseIndoor; Outdoor
Length (inch)45-1/2
Load Capacity (lbs)1500
MaterialPolyethylene
Product TypeSpill Pallet Ramp
Recycled Content (%)No Recycled Content
Weight (lbs)6
Width (inch)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ramps connect to spill pallets and make loading and unloading drums and containers easier while also helping to minimize injuries.
Feature
Spill Pallet Ramp Color Black Compatible Spill Containment Height 8 in Dimensions 45 1/2 in L x 32 in W x 8 in H For Use With CONDOR For Use With Brand CONDOR Height 8 in Indoor/Outdoor Use Indoor Outdoor Length 45 1/2 in Load Capacity 1 500 lb Material Polyethylene Product Type Spill Pallet Ramp Product Weight 6 lb Recycled Content ( Percent) No Recycled Content Width 32 in

Ulasan Produk

Tidak ada ulasan