pig Pipe Filter Sock

Sebelum PPN:
Rp1.499.900 - Rp5.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pipe filter socks attach to the discharge hose on a dewatering pump to filter sediment
Feature
PipeSock Color Black Diameter 8 in For Use With Pipe Up to 8 in Dia Height 8 in Incinerable Yes Includes Disposal Bag Length 5 ft Material X-Tex Fibers Maximum Discharge Hose Size 8 in Maximum Flow Rate 106 gpm Micron Rating 150 Oil Capacity 0.81 gal Recycled Content ( Percent) 1 Percent Reusable Yes Sediment Capacity 1.7 cu ft Sediment Capacity (Volume) 1.7 cu ft Series FLT Size 8 in dia x 5 ft L Standards 40 CFR 122.26 Substances Filtered Hydro Carbon Oil Sediment

Ulasan Produk

Tidak ada ulasan