pig Leak Diverter

Sebelum PPN:
Rp2.199.900 - Rp12.999.900
Spesifikasi
UNSPSC47131905
Connection (inch)3/4 GHT Female
Number of Leak Diverters Included1
Thread Size (inch)3/4
Thread TypeGHT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These diverter tarps capture leaks or condensation from pipes and protect people and equipment. They have brass grommets that are used to hang them on leaking pipes. Liquids are channeled away to a collection container or a portable storage tank. They can also be used for various maintenance applications.
Feature
Diverter Type Pipe Leak Diverter Leak Diverter Length 1 ft 6 in Leak Diverter Width 1 ft 6 in Leak Diverter Mounting Style Straps Clear Diverter Material Polyester PVC Leak Diverter Hose Included No Item Pipe Leak Diverter

Ulasan Produk

Tidak ada ulasan