ULTRATECH IBC Spill Pallet Shelve

Sebelum PPN:
Rp3.099.900
Spesifikasi
UNSPSC24101905
Manufacturer Part Number1160
MaterialPolyethylene
Outside Depth (inch)14-1/2
Outside Height (inch)19-1/2
Outside Width (inch)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Installation rollers are used to push mats into place without creating air pockets or bubbles. They have an ergonomic design with a comfortable grip and angled handle that helps minimize back and knee pain.
Feature
Bucket Shelf Material Polyethylene Outside Depth 14 1/2 in Outside Height 19 1/2 in Outside Width 16 in

Ulasan Produk

Tidak ada ulasan