ENPAC Spill Pallet IBC (Palet Penampung Tumpahan)

Sebelum PPN:
Rp49.999.900 - Rp50.999.900
Spesifikasi
CompositionPolyethylene
FluorinatedNo
For Number of IBC1
For Use With Standard ForkYes
Forklift Pockets4-Way
Grate ColorBlack
Grate Compatible Grainger Part Number4TAL7
Grate Connection Compatible Mfr. Model Number7006-BK
Grate MaterialPolyethylene
Includes DrainNo
Includes Overflow BladderNo
Indoor/Outdoor UseIndoor; Outdoor
InlineNo
Low ProfileNo
Modular TypeNonmodular
Opening TypeNo Doors
Pallet ColorYellow
Pallet MaterialPolyethylene
Recycled Content (%)No Recycled Content
StandardsEPA 40 CFR 264.175, SPCC, UFC, NPDES
Sump Connection CapabilityNo
Supports EPA Compliance40 CFR 264.175
Supports NPDES ComplianceYes
Supports SPCC ComplianceYes
Usable Length (inch)48
Usable Width (inch)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nestable plastic IBC pallets can be stacked on each other to save space. Once stacked together, they can be moved with a forklift. They have a sump to capture liquids in the event a container on the pallet leaks or spills. These pallets are larger than regular spill pallets to accommodate the higher volume of liquid found in IBC containers.
Feature
IBC Containment Unit Uncovered Spill Capacity 385 gal Spill Containment Load Capacity 8 000 lb Length 81 in Width 75 1/2 in Height 29 in Drain Included No Material Polyethylene

Ulasan Produk

Tidak ada ulasan