CONDOR Spill Pallet IBC (Palet Penampung Tumpahan)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp41.999.900 - Rp42.999.900
Spesifikasi
UNSPSC24101907
CompositionPolyethylene
Dimensions (inch)73x80-1/2x29-1/2
FluorinatedNo
For Number of IBC1
For Use With Standard ForkYes
Forklift Pockets4-Way
Grate ColorBlack
Grate Compatible Grainger Part Number4TAL7
Grate Connection Compatible Mfr. Model Number7006-BK
Grate MaterialPolyethylene
Height (inch)29-1/2
Includes Overflow BladderNo
Indoor/Outdoor UseIndoor; Outdoor
InlineNo
Length (inch)73
Load Capacity (lbs)3000
Low ProfileNo
Modular TypeNonmodular
Opening TypeNo Doors
Pallet ColorBlack
Pallet MaterialPolyethylene
Product TypeNestable IBC Spill Pallet
Recycled Content (%)No Recycled Content
Space Saving FeaturesNestable
Spill Capacity (gal)385
StandardsEPA 40 CFR 264.175, SPCC, UFC and NPDES
Sump Connection CapabilityNo
Supports EPA Compliance40 CFR 264.175
Supports NPDES ComplianceYes
Supports SPCC ComplianceYes
Usable Length (inch)48
Usable Width (inch)48
Weight (lbs)176
Width (inch)80-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These coveralls protect workers from hazardous chemicals. Hazardous chemicals are encountered in labs, chemical manufacturing, and petroleum processing facilities.
Feature
IBC Spill Containment Unit/Drain Uncovered Spill Capacity 385 gal Spill Containment Load Capacity 3 000 lb Length 73 in Width 80 1/2 in Height 29 1/2 in Drain Included Yes Material Polyethylene

Ulasan Produk

Tidak ada ulasan