ENPAC Drip Pillow

Sebelum PPN:
Rp3.899.900
Spesifikasi
UNSPSC47131908
Components Included(1) Pad
Drip Pillow ColorBlack; White; Yellow
Fluids AbsorbedOils
Outside Dimensions (inch)42x38x3
Pad ColorWhite
Product TypeDrip Pillow
Spill Capacity (gal)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These men's high-visibility rain bib overalls keep workers dry. Overalls (sometimes called bib overalls) are sleeveless garments that cover the torso and legs. They are cooler than coveralls and layered with a shirt or jacket.
Feature
Portable Drip Pillow Components Included (1) Pad Drip Pillow Color Black White Yellow Fluids Absorbed Oils For Use With Brand ENPAC Indoor/Outdoor Use Indoor Outdoor Manufacturer Warranty 1 yr Number of Grommets 5 Number of Pads Included 1 Outside Dimensions 42 in L x 38 in W x 3 in H Outside Height 1/4 in Outside Length 38 in Outside Width 42 in Pad Color White Pad Material PVC Product Type Drip Pillow Product Weight 9 lb Recycled Content ( Percent) No Recycled Content

Ulasan Produk

Tidak ada ulasan