ULTRATECH Drip Pan & Spill Tray (Palet Penampung Tumpahan)

Sebelum PPN:
Rp1.699.900 - Rp9.299.900
Spesifikasi
UNSPSC24101907
Includes DrainNo
Supports NPDES ComplianceYes
Supports SPCC ComplianceYes
Tray MaterialPolyethylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These spill trays catch leaks and spills from drums and containers. They have a grate on the bottom of the tray that helps keep cans, pails, and other containers out of smaller spills. These trays can also be set under machinery and equipment to catch leaks.
Feature
Spill Tray Color Black/Yellow Connectable No Diameter 32 in Dimensions 54 in L x 29 3/4 in W x 3 1/2 in H Grate Color Black Grate Material Polyethylene Height 3 1/2 in Includes Grating Includes Drain No Indoor/Outdoor Use Indoor Outdoor Length 54 in Manufacturer Warranty 5 yr Pour Spout No Product Type Containment Tray Product Weight 34 lb Recycled Content ( Percent) 30 Percent Shape Rectangle Spill Capacity 14 gal

Ulasan Produk

Tidak ada ulasan