pig Drain Cover Seal Storage Case & Mounting Bracket

Sebelum PPN:
Rp6.999.900 - Rp8.099.900
Spesifikasi
UNSPSC40141739
ColorYellow
Diameter (inch)7-1/2
Includes Mounting HardwareYes
MaterialPolypropylene
Mount TypeWall Mount
Storage TypeDrain Seal Storage and Carry Case
UV ResistantYes
Width (inch)7-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting brackets attach to walls and other surfaces to secure storage cases so they're easily accessible.
Feature
Wall Mounting Bracket Bracket Type Wall Mount Bracket Color Gold Dimensions 4 1/2 in x 6 in x 8 1/2 in For Use With Rapid Response Drain Blocker Drain Cover For Use With Mfr Model Number PLR602 PLR603 PLR604 Height 8 1/2 in Includes Mounting Hardware No Length 4 1/2 in Material Steel Mounting Location Wall Series PLR Width 6 in

Ulasan Produk

Tidak ada ulasan