pig Drain Cover Seal (Segel Saluran)

Sebelum PPN:
Rp5.399.900 - Rp37.999.900
Spesifikasi
UNSPSC40141739
Maximum Liquid Temperature Exposure (°F)225 for up to 30 min
Maximum Storage Temperature (°F)120
Maximum Temperature (°F)160
Minimum Storage Temperature (°F)0 (zero)
Minimum Temperature (°F)0 (zero)
Seal TypePositive Seal
Storage Temperature (°F)0 - 120
Temperature Range (°F)0 to 160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-sealing drain cover seals have a bottom layer that seals the area around the grate to prevent liquids from entering the drain. Seals are UV-resistant and can be cleaned and reused.
Feature
Drain Cover Seal Color Black Yellow Diameter 12 in Dimensions 12 in dia FDA Regulation Not Certified Fire Retardant No Flame Resistant No For Max Drain Size 6 in dia ISO Class Not Certified Material Polyurethane Maximum Liquid Temperature Exposure 225 F for up to 30 min Max Storage Temperature 120 Degrees F Max Temperature 160 Degrees F Min Storage Temperature 0 Degrees F Min Temperature 0 Degrees F Reusable Yes Seal Type Positive Seal Series Drain Cover Shape Circle

Ulasan Produk

Tidak ada ulasan