ENPAC Collapsible Spill Berm

Sebelum PPN:
Rp11.999.900 - Rp42.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These spill berms have built-in strut supports for heavy-duty spill containment of tanker trucks, drums, generators, and IBC containers. The sidewalls are easy to set up and take down quickly.
Feature
Snap Wall Containment Berm Bottom Inside Dimensions 4 ft W x 4 ft L Bottom Inside Length 4 ft Bottom Inside Width 4 ft Color Black/Yellow Dimensions 4 ft W x 4 ft L Height 8 in Includes Wellhead Hood No Indoor/Outdoor Use Indoor Outdoor Length 4 ft Manufacturer Warranty 1 yr Material PVC Material Thickness 22 oz Recycled Content ( Percent) No Recycled Content Shape Square Sidewall Support Material PVC Sidewall Type Struts with Sleeves Product Type Containment Berm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait