CONDOR Collapsible Spill Berm

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp4.599.900 - Rp38.999.900
Spesifikasi
UNSPSC24101907
ColorBlack
Height (inch)12
IncludesL Bracket
Includes Wellhead HoodNo
MaterialPolyethylene
Material Thickness (mil)40
Recycled Content (%)No Recycled Content
Side Wall TypeL Bracket
Sidewall Support MaterialAluminium
StandardsEPA 40 CFR 264.175, SPCC, UFC, NPDES
Supports EPA Compliance40 CFR 264.175
Supports NPDES ComplianceYes
Supports SPCC ComplianceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These spill berms have compressible sidewalls that fold down so vehicles can drive over them. They have removable L-shaped brackets that support the berm walls when not collapsed.
Feature
Spill Containment Berm Bottom Inside Dimensions 8 ft W x 10 ft L Bottom Inside Length 10 ft Bottom Inside Width 8 ft Color Black Dimensions 8 ft W x 10 ft L Height 12 in Includes L Bracket Includes Wellhead Hood No Indoor/Outdoor Use Indoor Outdoor Length 10 ft Manufacturer Warranty 1 yr Material Polyethylene Material Thickness 40 mil Recycled Content ( Percent) No Recycled Content Shape Rectangle Sidewall Support Material Aluminum Sidewall Type L Bracket

Ulasan Produk

Tidak ada ulasan

Halaman Terkait