Kyoto Electronics Portable Refractometer
#Grup produk P109532369
Spesifikasi
| Measurement Range of nD | 1.3200 to 1.5000 |
|---|---|
| Measurement Range of Brix (%) | 0-85% |
| Measurement Range of HFCS42 (%) | 0-76% |
| Measurement Range of HFCS55 (%) | 0-80% |
| Measurement Accuracy of nD | ±0.0005 |
| Measurement Accuracy of Brix (%) | ±0.2 |
| Display Content | Refractive index, temperature compensated refractive index, Brix, HFCS42, HFCS55, temperature (degrees Celsius), sample number, data storage, data output, data deletion, battery consumption level, etc. |
| External Output | Possible with either computer connection or printer connection, IrDA connection is standard |
| Measurement Accuracy of HFCS42/55 (%) | ±0.2 |
| Measurement Target | Liquids such as aqueous solutions such as fruit juice and soft drinks, and organic solvents |
| Measurement Temperature Range (°C) | 10-40 |
| Number of Data Stored | 1100 samples |
| Power Supply | DC3V (2 1.5V AAA alkaline batteries) |
| Resolution of Brix (%) | 0.001 |
| Resolution of HFCS42/55 (%) | 0.001 |
| Resolution of nD | 0.0001 |
| Standard Component | Main unit (RA-130), syringe, CD-R (instruction manual), storage case |
| Temperature Compensation Function | 10 types of temperature compensation coefficients and compensation temperatures for the measurement sample can be input. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Contains 3 types of sugar content conversion table: Brix, isomerized sugar HFCS42, and HFCS55. Measured values such as refractive index, temperature compensated refractive index, and Brix% can be displayed.
Data storage capacity is up to 1100 samples. Automatic data storage and automatic data output can be set as desired. It is possible to input 10 types of temperature compensation coefficient and compensation temperature of the measurement sample.
Data can be transferred to a computer using the included software using the infrared port.
Data storage capacity is up to 1100 samples. Automatic data storage and automatic data output can be set as desired. It is possible to input 10 types of temperature compensation coefficient and compensation temperature of the measurement sample.
Data can be transferred to a computer using the included software using the infrared port.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
