PRO-7 Pro Seven Biomass Mat

Sebelum PPN:
Rp1.599.900 - Rp1.999.900
Spesifikasi
Thickness (mm)5
ColorGreen
MaterialBiomass urethane gel
Applicable Temperature (°C)-20 to 75
RoHS InformationRohs2 compatible
Service Life8 to 10 years (improved compared to conventional products)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ProSeven Biomass Mat is an ultra-adhesive vibration-absorbing material that uses gel (GEL), which has solid and liquid properties.
Compatible with seismic intensity 7 class earthquakes
It has excellent adhesion and is resistant to all types of shaking, up and down, left and right, and front and back, making it useful for earthquake resistance and fall prevention.
No installation work is required as it is easy to install just by laying it down.
If you wash it with water to remove dirt and other debris and dry it, the adhesive strength will be restored and you can use it repeatedly.
CO2 can be reduced by using biomass raw materials. In addition, both earthquake resistance and service life have been improved compared to conventional products. This product is recommended for earthquake resistance/BCP (business continuity planning) in offices, laboratories, factories, etc., as well as for preventing computers, furniture, and precision equipment from falling over.

Ulasan Produk

Tidak ada ulasan