Sebelum PPN:
Rp36.999.900 - Rp44.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Specification | With faucet and foot switch |
|---|---|
| Frame | PVC square pipe structure (with adjuster) |
| Drainage Hose (mmxm) | Inner diameter φ40 x flexible hose 1.5 |
| Faucet | PVC (Connection port size/VP20A (nominal diameter)) |
| Cable Length (m) | 2 |
| Faucet Height (mm) | 340 |
| Faucet Part (mm) | Outer diameter/φ10, Inner diameter/φ7 |
| Foot Switch | Dustproof and waterproof IPX8 |
| Main Unit Accessories | Perforated plate (PVC) |
| Power Supply | AC100V 50/60Hz 3P plug, cord length 2.5m, with overcurrent prevention fuse |
| Scattering Prevention Tube Size (mm) | Outer diameter φ14 x inner diameter φ10 (length: 150) |
| Tub Accessories | PVC cock for drainage |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Since it is made entirely of PVC, it can also be used for cleaning parts that have been treated with acidic chemicals.
A tube to prevent water splashing is attached to the tip of the faucet.
Gooseneck rotates 360°.
The faucet is metal free.
A draining shelf is installed above the sink and can be used to temporarily store parts after cleaning.
The tub can be used to store some of the water in the sink or as a simple two-tank sink, and it also has a simple handle that doubles as an overflow, making it easy to carry.
The drainboard can be installed on the bottom of the sink and used as a drainer, and can be installed depending on the area required, such as the entire sink or half of the sink (maximum number of drainboards installed is 2).
Water is sprayed from the faucet while the foot switch is pressed, and stops when the foot switch is released.
Both hands are free, which improves work efficiency.
Since you can take in water without using your hands, the area around the faucet is less likely to get dirty.
Water can be sprayed without contact.
A tube to prevent water splashing is attached to the tip of the faucet.
Gooseneck rotates 360°.
The faucet is metal free.
A draining shelf is installed above the sink and can be used to temporarily store parts after cleaning.
The tub can be used to store some of the water in the sink or as a simple two-tank sink, and it also has a simple handle that doubles as an overflow, making it easy to carry.
The drainboard can be installed on the bottom of the sink and used as a drainer, and can be installed depending on the area required, such as the entire sink or half of the sink (maximum number of drainboards installed is 2).
Water is sprayed from the faucet while the foot switch is pressed, and stops when the foot switch is released.
Both hands are free, which improves work efficiency.
Since you can take in water without using your hands, the area around the faucet is less likely to get dirty.
Water can be sprayed without contact.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
