Spesifikasi
| X-axis Measurement Range (mm) | 16 |
|---|---|
| Detection Part Measurement Range | 360μm (-200 to +160μm) |
| Detector measurement range/resolution | 360μm/0.02μm, 100μm/0.006μm, 25μm/0.002μm |
| Measurement Speed During Measurement (mm/s) | 0.25, 0.5, 0.75 |
| Measurement Speed when Returning (mm/s) | 1 |
| Measuring Force/Stylus Tip Shape (mN) | 0.75/2μmR60° |
| Analysis Bluff | Load curve, amplitude distribution curve |
| Compatible Standards | JIS'82, JIS'94, JIS'01, ISO'97, ANSI, VDS |
| Evaluation Curve | cross section curve, roughness curve, DF curve, roughness also chief curve |
| Filter | Gaussian, 2CR75, PC75 |
| Input C Cutoff Value (mm) | 0.08, 0.25, 0.8, 2.5 |
| Input S Cutoff Value | 2.5, 8μm |
| LCD Dimensions (mm) | 36.7x48.9 |
| Number of Measurement Possible | Approximately 1500 times (when the built-in battery is fully charged, may vary depending on usage conditions, environment, etc.) |
| Number of Section | X1, X2, X3, X4, X5, X6, X7, X8, X9, X10, arbitrary (0.3 to 16.0mm/0.01mm intervals) |
| Parameter | Ra, Rc, Ry, Rz, Rq, Rt, Rmax, Rp, Rv, R3z, Rsk, Rku, Rc, RPc, Rsm, Rz1max, S, HSC, RzJIS, Rppi, R△a, R△q, Rlr, Rmr, Rmr(c), Rδc, Rk, Rpk, Rvk, Mr1, Mr2, A1, A2, Vo, Rpm, tp, Htp, R, Rx, AR customizable |
| Size (mm) | 52.1x65.8x26 (slide cover closed, detector not installed) |
| Standard Length (mm) | 0.08, 0.25, 0.8, 2.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A compact surface roughness measuring instrument that is easy to carry and feels like a hand tool, designed for ease of use on site.
Charging time reduced to approximately 1/4 compared to conventional models
The detector can be measured in various positions, such as on a wall or facing upwards.
Equipped with a 2.4-inch color graphic LCD with good visibility, and the use of a backlight greatly improves visibility.
Color display of pass/fail judgment results
In addition to measurement results, evaluation curves, load curves, and amplitude distribution curves can be displayed.
It is also possible to scale the evaluation curve.
Can freely switch between horizontal and vertical display
Calculation results are displayed in large characters
Significantly enhanced data storage function
With stylus alarm function
Easy settings that allow you to easily change the screen display using the cross button
It is also possible to change to different parameters and recalculate after measurement (some conditions may be limited).
The parameter Rmax can be calculated only when the VDA standard, ANSI standard, or JIS'82 standard is selected.
Parameter Rz1max can be calculated only when ISO'97 standard is selected.
Parameter RzJIS can be calculated only when JIS'01 standard is selected.
Parameter Tp can only be calculated using ANSI standards.
Cutoff value entry s is disabled when JIS'82 standard is selected.
For printing, please prepare a separate dedicated printer/178-421 (optional item).
The pass/fail judgment function is only available under the average value rule according to the ANSI standard. The 16% rule cannot be selected in the VA standard.
The auto sleep function is disabled when using the AC adapter. It is also possible to turn off the auto sleep setting.
Customization Function
You can select the parameters you want to display and calculate.
Pass/fail Judgment Function
maximum value rule, 16% rule, average value rule
Measurement Condition Storage Function
Save the conditions when the power is turned off
Storage Function
built-in memory / 10 measurement conditions, memory card (optional) / 500 measurement conditions / 10,000 measurement data / 500 screen data / text file (measurement conditions / measurement data / evaluation curve / load curve / amplitude distribution curve) )
Calibration
Automatic calibration method using numerical input/average calibration method using multiple measurements (up to 12 times)
Power Saving Function
Auto sleep (arbitrary setting from 30 to 600 seconds) function
Power Source
Built-in battery (Ni-MH rechargeable battery), AC adapter 2 power sources
Built-in Battery Charging Time (h)
about 4 (may vary depending on ambient temperature)
Number of Measurement Possible
Approximately 1500 times (when the built-in battery is fully charged, may vary depending on usage conditions, environment, etc.)
Accessories
Connection cable/12BAA303, roughness standard product/178-601, carrying case/12BAR344, calibration stand/12BAK700, display protection sheet, AC adapter, instruction manual, one-sheet manual, warranty card
Display Language
16 languages (Japanese, British, German, French, Italian, Spanish, Portuguese, Korean, Chinese (simplified, traditional), Czech, Polish, Hungarian, Turkish, Swedish, Dutch)
Calculation Result Display
vertical display: 1 step display, 3 step display, trace display; horizontal display: 1 step display, 4 step display, trace display (horizontal display can be switched between left and right)
Print Function
measurement conditions, calculation results, pass/fail judgment results, calculation results for each section, evaluation curve, load curve, amplitude distribution curve, environment setting items
External Input/Output Function
USB I/F, Digimatic output, printer output, RS-232C I/F, foot switch I/F
Customization Function
You can select the parameters you want to display and calculate.
Pass/fail Judgment Function
maximum value rule, 16% rule, average value rule
Measurement Condition Storage Function
Save the conditions when the power is turned off
Storage Function
built-in memory / 10 measurement conditions, memory card (optional) / 500 measurement conditions / 10,000 measurement data / 500 screen data / text file (measurement conditions / measurement data / evaluation curve / load curve / amplitude distribution curve) )
Calibration
Automatic calibration method using numerical input/average calibration method using multiple measurements (up to 12 times)
Power Saving Function
Auto sleep (arbitrary setting from 30 to 600 seconds) function
Power Source
Built-in battery (Ni-MH rechargeable battery), AC adapter 2 power sources
Built-in Battery Charging Time (h)
about 4 (may vary depending on ambient temperature)
Number of Measurement Possible
Approximately 1500 times (when the built-in battery is fully charged, may vary depending on usage conditions, environment, etc.)
Accessories
Connection cable/12BAA303, roughness standard product/178-601, carrying case/12BAR344, calibration stand/12BAK700, display protection sheet, AC adapter, instruction manual, one-sheet manual, warranty card
Charging time reduced to approximately 1/4 compared to conventional models
The detector can be measured in various positions, such as on a wall or facing upwards.
Equipped with a 2.4-inch color graphic LCD with good visibility, and the use of a backlight greatly improves visibility.
Color display of pass/fail judgment results
In addition to measurement results, evaluation curves, load curves, and amplitude distribution curves can be displayed.
It is also possible to scale the evaluation curve.
Can freely switch between horizontal and vertical display
Calculation results are displayed in large characters
Significantly enhanced data storage function
With stylus alarm function
Easy settings that allow you to easily change the screen display using the cross button
It is also possible to change to different parameters and recalculate after measurement (some conditions may be limited).
The parameter Rmax can be calculated only when the VDA standard, ANSI standard, or JIS'82 standard is selected.
Parameter Rz1max can be calculated only when ISO'97 standard is selected.
Parameter RzJIS can be calculated only when JIS'01 standard is selected.
Parameter Tp can only be calculated using ANSI standards.
Cutoff value entry s is disabled when JIS'82 standard is selected.
For printing, please prepare a separate dedicated printer/178-421 (optional item).
The pass/fail judgment function is only available under the average value rule according to the ANSI standard. The 16% rule cannot be selected in the VA standard.
The auto sleep function is disabled when using the AC adapter. It is also possible to turn off the auto sleep setting.
Customization Function
You can select the parameters you want to display and calculate.
Pass/fail Judgment Function
maximum value rule, 16% rule, average value rule
Measurement Condition Storage Function
Save the conditions when the power is turned off
Storage Function
built-in memory / 10 measurement conditions, memory card (optional) / 500 measurement conditions / 10,000 measurement data / 500 screen data / text file (measurement conditions / measurement data / evaluation curve / load curve / amplitude distribution curve) )
Calibration
Automatic calibration method using numerical input/average calibration method using multiple measurements (up to 12 times)
Power Saving Function
Auto sleep (arbitrary setting from 30 to 600 seconds) function
Power Source
Built-in battery (Ni-MH rechargeable battery), AC adapter 2 power sources
Built-in Battery Charging Time (h)
about 4 (may vary depending on ambient temperature)
Number of Measurement Possible
Approximately 1500 times (when the built-in battery is fully charged, may vary depending on usage conditions, environment, etc.)
Accessories
Connection cable/12BAA303, roughness standard product/178-601, carrying case/12BAR344, calibration stand/12BAK700, display protection sheet, AC adapter, instruction manual, one-sheet manual, warranty card
Display Language
16 languages (Japanese, British, German, French, Italian, Spanish, Portuguese, Korean, Chinese (simplified, traditional), Czech, Polish, Hungarian, Turkish, Swedish, Dutch)
Calculation Result Display
vertical display: 1 step display, 3 step display, trace display; horizontal display: 1 step display, 4 step display, trace display (horizontal display can be switched between left and right)
Print Function
measurement conditions, calculation results, pass/fail judgment results, calculation results for each section, evaluation curve, load curve, amplitude distribution curve, environment setting items
External Input/Output Function
USB I/F, Digimatic output, printer output, RS-232C I/F, foot switch I/F
Customization Function
You can select the parameters you want to display and calculate.
Pass/fail Judgment Function
maximum value rule, 16% rule, average value rule
Measurement Condition Storage Function
Save the conditions when the power is turned off
Storage Function
built-in memory / 10 measurement conditions, memory card (optional) / 500 measurement conditions / 10,000 measurement data / 500 screen data / text file (measurement conditions / measurement data / evaluation curve / load curve / amplitude distribution curve) )
Calibration
Automatic calibration method using numerical input/average calibration method using multiple measurements (up to 12 times)
Power Saving Function
Auto sleep (arbitrary setting from 30 to 600 seconds) function
Power Source
Built-in battery (Ni-MH rechargeable battery), AC adapter 2 power sources
Built-in Battery Charging Time (h)
about 4 (may vary depending on ambient temperature)
Number of Measurement Possible
Approximately 1500 times (when the built-in battery is fully charged, may vary depending on usage conditions, environment, etc.)
Accessories
Connection cable/12BAA303, roughness standard product/178-601, carrying case/12BAR344, calibration stand/12BAK700, display protection sheet, AC adapter, instruction manual, one-sheet manual, warranty card
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
