AS ONE Bubbler PTFE Round Type (Alat Gelembung Lab)

Sebelum PPN:
Rp27.999.900
Spesifikasi
Porous Size (mm)φ50×15
Total Length x Total Height (mm)68x28
MaterialBubbler/PTFE (tetrafluoroethylene), fitting/(body) PTFE (fluororesin), (cap nut) ECTFE (fluororesin)
AccessoriesPFA tube (φ4mmxφ6mmx2m) x 1
Code NumberF-1056-011
Heat Resistance Temperature (°C)100
RoHS InformationRoHS2 (EU)2015/863 compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made entirely of fluorine resin, it has excellent chemical resistance and is not attacked by acids, alkalis, solvents, etc.
Since it does not contain additives such as foaming agents during manufacturing, there is no need to worry about contamination due to elution.
Bubbles begin to form at a supply air pressure of 0.05 to 0.2 MPa (usually around 0.0098 MPa).

Ulasan Produk

Tidak ada ulasan