AS ONE Handy Blue Led Light Source

Sebelum PPN:
Rp1.099.900
Spesifikasi
Excitation Light Wavelength Range (nm)450-500
Power SupplyAC100V 50/60Hz
Power Cord Length (m)1.3
Number of Installed LED36
Body Size (mm)261x82.3x65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A light source for fluorescence excitation using high brightness LED.
It causes less damage to the human body than UV lamps.
*Polarized orange glasses (sold separately) are required for fluorescence excitation observation. *Handy UV lamp accessories (1-5479-14, 20-22) can be used. (Only HL-24/36 can be installed in the dark box, and only HL-36/48 can be installed in the viewing cabinet)

Ulasan Produk

Tidak ada ulasan