Spesifikasi
| Size (mm) | 494x494x134 |
|---|---|
| Air Volume | 5 levels adjustment |
| Wind Speed (m/s) | Standard approximately 0.5 (minimum 0.2) |
| Outlet Cleanliness | Class 100 |
| Antibacterial and Deodorizing HEPA Filter Size (mm) | 450x450x50 |
| Accessories | Antibacterial/odor resistant HEPA filter, pre-filter |
| Material | ABS resin |
| Motor | DC brushless motor |
| Power Cord (m) | 5 (3P plug) |
| Power Supply | AC100V 50/60Hz approximately 52W (maximum 300W at startup) |
| Remote Control Cord (m) | 2m |
| RoHS Information | RoHS2 (EU)2015/863 compliant |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can keep it even cleaner with the antibacterial and deodorizing HEPA filter.
A fan filter unit with a power-saving DC motor and 5-stage air volume adjustment.
There is an LED light on the filter side, so you can visually check the fan operation.
We provide a clean environment by simply preparing a booth and connecting it to an outlet.
A remote control (wired) is included as standard, so you can turn the power on/off and adjust the air volume at hand. (For chain connection, only the starting point unit requires a remote control.)
After approximately 4,000 hours of operation, an alert built into the remote control will flash to let you know when it's time to replace the filter.
Multiple units can be linked together and controlled at the same stage. It is also possible to mix Pure Space 05, 10, and 20.
With remote control, Antibacterial and deodorizing HEPA filter specifications
Approx. 5m3/min (standard), approx. 4m3/min, approx. 3m3/min, approx. 2m3/min (SILENT), approx. 6m3/min (SPEEDCLEAN)
A fan filter unit with a power-saving DC motor and 5-stage air volume adjustment.
There is an LED light on the filter side, so you can visually check the fan operation.
We provide a clean environment by simply preparing a booth and connecting it to an outlet.
A remote control (wired) is included as standard, so you can turn the power on/off and adjust the air volume at hand. (For chain connection, only the starting point unit requires a remote control.)
After approximately 4,000 hours of operation, an alert built into the remote control will flash to let you know when it's time to replace the filter.
Multiple units can be linked together and controlled at the same stage. It is also possible to mix Pure Space 05, 10, and 20.
With remote control, Antibacterial and deodorizing HEPA filter specifications
Approx. 5m3/min (standard), approx. 4m3/min, approx. 3m3/min, approx. 2m3/min (SILENT), approx. 6m3/min (SPEEDCLEAN)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
