AIRTECH Airflow Visualization Device

Sebelum PPN:
Rp15.999.900
Spesifikasi
Dust Collection ElementMain filter/HEPA filter
Mist Generation Amount (L/minute)Approx. 0.15
Air Volume (L/minute)Approximately 11-40
Power SupplyAC100V
Temperature Conditions18°C ​​to 28°C (indoor environment)
Filter0.3μm 99.97% (atmospheric dust) or more
Power Consumption (W)32 (70VA)
Protective deviceFloat switch stops oscillation at low water level to prevent dry firing.
Standard ComponentMain unit (ACV-502A/CLEAN VIEWER), mist guide pipe (1m), multi-hole nozzle (30cm, 4φ hole), standard nozzle (30cm), extension pipe (30cm), power cord (3.9m), main unit Cover, standard set storage bag, 1000cc porin tank funnel, instruction manual
WaiverIf the equipment is damaged during the rental period and requires repair or refurbishment, we will charge the customer for the cost up to the deductible amount.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since we use clean air through a HEPA filter and a mist of pure water as a tracer, we can check the airflow without contaminating the room.
When visualizing airflow in a clean room or clean bench, using smoke or particulates as tracers can cause contamination. ACV-502A (CLEAN VIEWER) allows you to check airflow without contaminating it.
In a normal environment (outside a clean room), regular city water is sufficient.
Flexible hoses also allow visualization of local airflow conditions around equipment.

Ulasan Produk

Tidak ada ulasan