HOZAN Miniature Nipper (ESD Countermeasure Product)

Sebelum PPN:
Rp1.599.900
Spesifikasi
HardnessHRC57 (blade)
Copper Stranded Wire (mm²)1.25
Copper Wire (mm)φ1.6
Total Length (mm)102.5
Packaging Size (mm)220x85x15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For cutting thin copper wire
A blade specifically designed for copper wire that allows you to cut the cut surface cleanly and lightly.
Equipped with a coil spring that will not make you feel tired even during continuous work.
We are particular about the finish of the cut surface, and the blade is specially designed for cutting soft wire materials such as copper wire.
Chamfering

Ulasan Produk

Tidak ada ulasan