AS ONE Sandblaster Cycle Junior II

Sebelum PPN:
Rp50.999.900
Spesifikasi
Nozzle Inner Diameter (mm)Circulation pen: φ2.6, Pressure pen: φ0.8
Recommended Working Pressure (MPa)0.3 to 0.7
Recommended Abrasive Diameter (mm)Circulation pen:φ0.100-0.400, Pressure pen: φ0.050-0.090
Power SupplyAC100V 50/60Hz 30W
AccessoriesCirculating abrasive (coarse/fine), foot switch, dust collection cloth filter (with rubber stopper), viewing window protection sheet, complete set of piping tools, pressurizing abrasive, glass beads, alumina oxide
TypePressure + circulation
External Dimensions (mm)345x350x400
Medical Device Number27B2X00306K00006
Packaging Size (mm)475x425x470

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
cycle junior ii

For polishing and surface treatment of materials!

By spraying abrasive material under high pressure, it can be used to remove rust and paint, and to treat and polish the surfaces of metals, plastics, glass, etc.
It uses a circulation method to reduce the consumption of abrasive material, and has a compact design suitable for laboratories.

The pressure nozzle is a single-use abrasive material that enables fine-grained surface treatment.
The spray force can be adjusted with the handpiece, and it can be used not only as a pencil type but also fixed in a holder.
*Depending on the method of use, etc., it may be necessary to apply to the Labor Standards Office before installing this machine, so please consult with your local Labor Standards Office.

Ulasan Produk

Tidak ada ulasan