Time Pen Type Vibration Meter

Sebelum PPN:
Rp29.999.900
Spesifikasi
ParametersRMS of vibration velocity (mm/s)
Tolerance±5%±2
Display3陆digits LCD
Battery CapacityApprox. 4.5 hours working continuously
Dimensions (mm)150×22×18
Frequency RangeVelocity: 10Hz-1KHz, Acceleration: 10Hz-1KHz
Humidity<85%
Operating Temperature (°C)0~40
PowerTwo button batteries(LR44 or SR44)
Testing RangeVelocity: 0.1mm/s~199.9mm/s

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
● Prompt testing of vibration on the workshop machines and fast flaw detection of motor, electric fan, pump, compressor and machine tools to guard against mechanical malfunction
● Quick checking of unbalance misalignment, bearings and gears
● Light-weight Compact size with only bottom
● Low energy consumption, keep working for more than 4.5 hours continuously.
● Auto power off
● TIME®7120 for velocity testing
● TIME®7122 for displacement testing
● TIME®7126 for testing of acceleration, velocity and displacement

Ulasan Produk

Tidak ada ulasan