Time Alat Ukur Kerataan Permukaan

Sebelum PPN:
Rp129.999.900
Spesifikasi
Dimensions (mm)140×52×48
Accuracy≤±10%
Measuring SystemMetric, imperial
PowerLi-ion battery rechargeable
Data OutputRS232
Assessed ProfilesRoughness profile (R) Primary profile (P)
Cutoff Length (mm)0.25/ 0.8 / 2.5/Auto
Digital FilterRC, PC-RC, Gauss, D-P
Display Resolution (µm)0.001
Max. Tracing Length (mm)17,5
Min. Tracing Length (mm)1,3
Pickup Measuring Range±20μ m, ±40μ m, ±80μ m
Repeatablity≤6%
Roughness ParametersRa, Rz, Ry, Rq, Rt, Rp, Rmax, Rv, R3z, RS, RSm,RSk, Rmr, Rpc, Rk, Rpk, Rvk, Mr1, Mr2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
● Over dozen measurement parameters applicable for roughness test of various mechanical manufacturing processes in production lines, workshops and labs.
● High accuracy inductive pickup
● Easy operation manual and large LCD display with backlight.
● Pickup stylus position indicator.
● Transfer to PC via RS232 with advanced PC Software TIMESurf for more analyzing management.
● Connected with printer to print the data and graphs on-site.
● Storage and review function for up to 15 groups data and graphs.
● Rk data and graphic are available.
● Digital filter: RC, PC-RC, Gauss, D-P
● Optional delicate accessories for more accurate results and easier operation eg. measuring platform, steel support and so on
● Conform to ISO standard, compatible with DIN, ANSI and JIS standard.
● Top quality Li-ion rechargeable battery.

Ulasan Produk

Tidak ada ulasan