SP SCIENCEWARE Wide-Mouth Mason Jar Plastic

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC24112602
AutoclavableNo
Autoclavable MaterialAutoclavable
Basic MaterialPlastic
BenefitsImpact Resistant
Body ColorClear
Body Diameter (mm)149
Body MaterialPolypropylene
Capacity (L)4
Capacity (gal)1
ClarityTranslucent
Closure ColorWhite Clear
Closure IncludedYes
Closure MaterialPolypropylene
Closure Thread ConfigurationNot Rated
Closure TypeScrew On
Mouth SizeWide
Overall Height (mm)286
Pre-CleanedNone
RigidityRigid
ShapeCylindrical
Special FeaturesShock Resistant; Ideal for Industrial Waste Sampling
Sterile/Non-SterileNon-Sterile
Strong and Concentrated Acid ResistanceGood
Temperature Range (°C)-40 to 121
Weak or Dilute Acid ResistanceExcellent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Mason Jar 1 gal 4 L Wide Mouth Cylindrical Sampling Labware Basic Material Plastic Labware Body Material Polypropylene Includes Closure Yes Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Screw On Autoclavable No Package Quantity 2

Ulasan Produk

Tidak ada ulasan