DYNALON Wide Mouth Round Plastic Lab Bottle

Sebelum PPN:
Rp919.900
Spesifikasi
UNSPSC41103209
AutoclavableYes
Autoclavable MaterialAutoclavable
Basic MaterialPlastic
BenefitsImpact Resistant
Body ColorClear
Body Diameter (mm)48
Body MaterialPolypropylene
Bottle TypeLaboratory
Capacity (fl oz)3.38
Capacity (ml)100
ClarityTranslucent
Closure ColorClear/White
Closure IncludedYes
Closure Liner MaterialUnlined
Closure MaterialHDPE
Closure Thread ConfigurationNot Rated
Closure TypeScrew On
GraduatedYes
Mouth SizeWide
Overall Height (mm)103
Pre-CleanedNone
RigidityRigid
ShapeRound
Special FeaturesGeneral Purpose Bottle Meeting Food and Drug Regulations with Pictograms; Long Neck Thread Ensures Leakproof Closure; Suitable for Foodstuff
StandardsFDA
Sterile/Non-SterileNon-Sterile
Strong and Concentrated Acid ResistanceGood
Temperature Range (°C)-40 to 121
Weak or Dilute Acid ResistanceExcellent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Graduated Bottle 3.4 oz 100 mL Wide Mouth Round Labware Basic Material Plastic Labware Body Material Polypropylene Includes Closure Yes Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Screw On Autoclavable Yes Package Quantity 10

Ulasan Produk

Tidak ada ulasan