DYNALON Bottle Lab Plastic Round Wide Mouth (Botol Lab)

Sebelum PPN:
Rp1.699.900
Spesifikasi
UNSPSC24122002
AutoclavableYes
Autoclavable MaterialAutoclavable
Basic MaterialPlastic
BenefitsImpact Resistant
Body ColorClear
Body Diameter (mm)60
Body MaterialPolypropylene
Bottle TypeStorage
Capacity (fl oz)8.45
Capacity (ml)250
ClarityTransparent
Closure ColorClear/White
Closure IncludedYes
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure Thread ConfigurationNot Rated
Closure TypeScrew On
GraduatedYes
Mouth SizeWide
Overall Height (mm)145
Pre-CleanedNone
RigidityRigid
ShapeRound
StandardsFDA; REACH; RoHS
Sterile/Non-SterileNon-Sterile
Strong and Concentrated Acid ResistanceGood
Temperature Range (°C)-40 to 121
Weak or Dilute Acid ResistanceExcellent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene (PP) wide-mouth, round lab bottles are a good choice for general laboratory use. Polypropylene is an impact-resistant plastic with good chemical resistance and high resistance to mineral oils, acid solutions, alkalis, and alcohols.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Graduated Bottle 8 oz 250 mL Wide Mouth Round Labware Basic Material Plastic Labware Body Material Polypropylene Includes Closure Yes Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Screw On Autoclavable Yes Package Quantity 12

Ulasan Produk

Tidak ada ulasan