NALGENE Bottle Lab Plastic Round Wide Mouth (Botol Lab)

Sebelum PPN:
Rp4.999.900
Spesifikasi
UNSPSC24122002
AutoclavableNo
Autoclavable MaterialNot Autoclavable
Basic MaterialPlastic
BenefitsStrong, Good Impact Strength, and Resists Stress Cracking
Body ColorNatural
Body Diameter (mm)73
Body MaterialHDPE
Bottle TypeSampling
Cap Size (mm - thread)53-415
Capacity (fl oz)16
Capacity (ml)480
ClarityTranslucent
Closure ColorNatural
Closure IncludedYes
Closure Liner DesignMolded-In Seal Ring
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure Thread ConfigurationNot Rated
Closure TypeScrew On
GraduatedNo
Includes LabelYes
Mouth SizeWide
Overall Height (mm)164
Pre-CleanedNone
RigiditySemi-Rigid
ShapeRound
Special FeaturesMore Rigid than LDPE or PP Bottles; Packaging Weight for General-Purpose Applications; Suggested for Daily Working Solutions Like Buffers and Bench Reagents; Wide Mouth for Easy Access
Sterile/Non-SterileNon-Sterile
Strong and Concentrated Acid ResistanceGood
Temperature Range (°C)-100 to 120
Weak or Dilute Acid ResistanceExcellent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-density polyethylene (HDPE) wide-mouth, round lab bottles have good impact strength, are nonwetting, and resist stress cracking. HDPE is the most commonly used plastic lab container material and has high chemical resistance, high resistance to acids, alkalis, alcohols, and esters, and is less permeable than LDPE.
Feature
Bottle 16 oz 480 mL Wide Mouth Round Sampling Labware Basic Material Plastic Labware Body Material HDPE Includes Closure Yes 53-415 mm Non-Sterile Pre-Cleaned None Opaque Labware Closure Type Screw On Labware Closure Liner Material Polypropylene Autoclavable No Package Quantity 48

Ulasan Produk

Tidak ada ulasan