SP SCIENCEWARE Wide Mouth Round Plastic Lab Bottle

Sebelum PPN:
Rp18.999.900
Spesifikasi
UNSPSC41103209
AutoclavableNo
Autoclavable MaterialNot Autoclavable
Basic MaterialPlastic
BenefitsStrong, Good Impact Strength, and Resists Stress Cracking
Body ColorClear
Body Diameter (mm)58
Body MaterialHDPE
Bottle TypeSampling
Cap Size (mm - thread)45-410
Capacity (fl oz)8
Capacity (ml)250
ClarityTransparent
Closure ColorClear/White
Closure IncludedYes
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure Thread ConfigurationNot Rated
Closure TypeScrew On
GraduatedNo
Mouth SizeWide
Overall Height (mm)141
Pre-CleanedNone
RigiditySemi-Rigid
ShapeCylindrical
Special FeaturesBulk Packaged
StandardsFDA
Sterile/Non-SterileNon-Sterile
Strong and Concentrated Acid ResistanceGood
Temperature Range (°C)-100 to 120
Weak or Dilute Acid ResistanceExcellent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Bottle 8 oz 250 mL Wide Mouth Cylindrical Sampling Labware Basic Material Plastic Labware Body Material HDPE Includes Closure Yes Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Screw On Autoclavable No Package Quantity 200

Ulasan Produk

Tidak ada ulasan