Qorpak Bottle Lab Plastic Round Wide Mouth (Botol Lab)

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC24122002
AutoclavableNo
Autoclavable MaterialNot Autoclavable
Basic MaterialPlastic
BenefitsHigh Clarity
Body ColorClear
Body Diameter (mm)40
Body MaterialPET
Bottle TypeChemical/Reagent
Cap Size (mm - thread)38-400
Capacity (fl oz)4
Capacity (ml)120
ClarityTransparent
Closure ColorWhite
Closure IncludedYes
Closure Liner DesignFlat
Closure Liner MaterialPolyethylene
Closure MaterialPolypropylene
Closure Thread ConfigurationNot Rated
Closure TypeScrew On
GraduatedNo
Includes LabelYes
Mouth SizeWide
Overall Height (mm)92
Pre-CleanedNone
RigiditySemi-Rigid
ShapeRound
Special FeaturesCommonly Used for Pharmaceutical Packaging; Exceptional Gas and Moisture Barrier Properties; Ideal for Oil Analysis
Sterile/Non-SterileNon-Sterile
Strong and Concentrated Acid ResistanceNot Recommended
Temperature Range (°C)-70 to 150
Weak or Dilute Acid ResistanceGood

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polyethylene terephthalate (PET) wide-mouth, round lab bottles have high clarity and good chemical resistance.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Bottle 4 oz 120 mL Wide Mouth Round Sampling Labware Basic Material Plastic Labware Body Material Polyethylene Terephthalate (PET) Includes Closure Yes 38-400 mm Non-Sterile Pre-Cleaned None Transparent Labware Closure Type Screw On Labware Closure Liner Material F217 Autoclavable No Package Quantity 48

Ulasan Produk

Tidak ada ulasan

Halaman Terkait