LAB SAFETY SUPPLY Bottle Lab Plastic Round Wide Mouth (Botol Lab)

Sebelum PPN:
Rp669.900
Spesifikasi
UNSPSC24122003
AutoclavableNo
Autoclavable MaterialAutoclavable
Basic MaterialPlastic
BenefitsImpact Resistant
Body ColorClear
Body Diameter (mm)73
Body MaterialPolypropylene
Bottle TypeReagent
Cap Size (mm - thread)53-415
Capacity (fl oz)16
Capacity (ml)500
ClarityOpaque
Closure ColorNatural
Closure IncludedYes
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure Thread ConfigurationNot Rated
Closure TypeScrew On
GraduatedNo
Mouth SizeWide
Overall Height (mm)168
Pre-CleanedNone
RigidityRigid
ShapeRound
Special FeaturesLeak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage Light Sensitive Product
Sterile/Non-SterileNon-Sterile
Strong and Concentrated Acid ResistanceGood
Temperature Range (°C)-40 to 121
Weak or Dilute Acid ResistanceExcellent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene (PP) wide-mouth, round lab bottles are a good choice for general laboratory use. Polypropylene is an impact-resistant plastic with good chemical resistance and high resistance to mineral oils, acid solutions, alkalis, and alcohols.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Bottle 16 oz 500 mL Wide Mouth Round Reagent Labware Basic Material Plastic Labware Body Material Polypropylene Includes Closure Yes 53-415 mm Non-Sterile Pre-Cleaned None Opaque Labware Closure Type Screw On Autoclavable No Package Quantity 12

Ulasan Produk

Tidak ada ulasan