DYNALON Wide Mouth Round Plastic Lab Bottle

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC24122002
AutoclavableYes
Autoclavable MaterialAutoclavable
Basic MaterialPlastic
BenefitsImpact Resistant
Body ColorClear
Body Diameter (mm)90
Body MaterialPolypropylene
Bottle TypeStorage
Capacity (fl oz)33.81
Capacity (ml)1000
ClarityTransparent
Closure ColorClear/White
Closure IncludedYes
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure Thread ConfigurationNot Rated
Closure TypeScrew On
GraduatedYes
Mouth SizeWide
Overall Height (mm)209
Pre-CleanedNone
RigidityRigid
ShapeRound
StandardsFDA; REACH; RoHS
Sterile/Non-SterileNon-Sterile
Strong and Concentrated Acid ResistanceGood
Temperature Range (°C)-40 to 121
Weak or Dilute Acid ResistanceExcellent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene (PP) wide-mouth, round lab bottles are a good choice for general laboratory use. Polypropylene is an impact-resistant plastic with good chemical resistance and high resistance to mineral oils, acid solutions, alkalis, and alcohols.
Feature
Graduated Bottle 32 oz 1 L Wide Mouth Round Labware Basic Material Plastic Labware Body Material Polypropylene Includes Closure Yes Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Screw On Autoclavable Yes Package Quantity 6

Ulasan Produk

Tidak ada ulasan