Qorpak Bottle Lab Plastic Round Wide Mouth (Botol Lab)

Sebelum PPN:
Rp1.499.900 - Rp8.699.900
Spesifikasi
UNSPSC24122002
AutoclavableNo
Autoclavable MaterialNot Autoclavable
Basic MaterialPlastic
BenefitsStrong, Good Impact Strength, and Resists Stress Cracking
Body ColorNatural
Body MaterialHDPE
Bottle TypeSampling
Cap Size (mm - thread)38-400
ClarityTranslucent
Closure ColorWhite
Closure IncludedYes
Closure Liner DesignFlat
Closure Liner MaterialPolyethylene
Closure MaterialPolypropylene
Closure Thread ConfigurationNot Rated
Closure TypeScrew On
GraduatedNo
Mouth SizeWide
Pre-CleanedNone
RigiditySemi-Rigid
Sterile/Non-SterileNon-Sterile
Strong and Concentrated Acid ResistanceGood
Temperature Range (°C)-100 to 120
Weak or Dilute Acid ResistanceExcellent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-density polyethylene (HDPE) wide-mouth, round lab bottles have good impact strength, are nonwetting, and resist stress cracking. HDPE is the most commonly used plastic lab container material and has high chemical resistance, high resistance to acids, alkalis, alcohols, and esters, and is less permeable than LDPE.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Bottle 4 oz 120 mL Wide Mouth Round Sampling Labware Basic Material Plastic Labware Body Material HDPE Includes Closure Yes 38-400 mm Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Screw On Labware Closure Liner Material F217 Autoclavable No Package Quantity 48

Ulasan Produk

Tidak ada ulasan

Halaman Terkait