WHEATON Bottle Wide Mouth Round Plastic (Botol Lab)

Sebelum PPN:
Rp4.599.900
Spesifikasi
UNSPSC24122002
AutoclavableNo
Autoclavable MaterialNot Autoclavable
Basic MaterialPlastic
BenefitsStrong, Good Impact Strength, and Resists Stress Cracking
Body ColorNatural
Body Diameter (mm)39
Body MaterialHDPE
Bottle TypeLaboratory
Cap Size (mm - thread)28-410
Capacity (fl oz)2
Capacity (ml)60
ClarityTranslucent
Closure ColorClear/White
Closure IncludedYes
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure Thread ConfigurationNot Rated
GraduatedNo
Mouth SizeWide
Overall Height (mm)88
Pre-CleanedNone
RigiditySemi-Rigid
ShapeRound
Sterile/Non-SterileNon-Sterile
Strong and Concentrated Acid ResistanceGood
Temperature Range (°C)-100 to 120
Weak or Dilute Acid ResistanceExcellent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Bottle 60 mL Wide Mouth Round Labware Basic Material Plastic Labware Body Material HDPE 28-410 mm Package Quantity 72

Ulasan Produk

Tidak ada ulasan