LAB SAFETY SUPPLY Bottle Wide Mouth Round Glass (Botol Lab)

Sebelum PPN:
Rp469.900
Spesifikasi
UNSPSC24122003
AutoclavableYes
Basic MaterialGlass
Body ColorAmber
Body Diameter (mm)38
Body MaterialGlass
Bottle TypeReagent
Capacity (fl oz)1
Capacity (ml)30
ClarityTransparent
Closure ColorAmber
Closure IncludedYes
Closure Liner MaterialUnlined
Closure MaterialGlass
Closure TypeStopper
Glassware ClassNot Rated
GraduatedNo
Includes LabelNo
Manufacturer Part Number5YHH9
Mouth SizeWide
Overall Height (mm)76.2
Pre-CleanedNone
ShapeRound
Special FeaturesAmber Bottles Help to Protect Contents from UV Rays and are Ideal for Light-Sensitive Products; Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Amber wide-mouth round glass lab bottles are opaque to protect contents from ultraviolet (UV) light that can damage or affect light-sensitive samples.
Feature
Bottle 1 oz 30 mL Wide Mouth Round Reagent Labware Basic Material Glass Labware Body Material Glass Includes Closure Yes Non-Sterile Pre-Cleaned None Transparent Labware Closure Type Ground Stopper Labware Closure Liner Material Unlined Autoclavable Yes Package Quantity 8

Ulasan Produk

Tidak ada ulasan

Halaman Terkait