Qorpak Wide Mouth Round Glass Bottle

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC41121803
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)62
Body MaterialGlass
Bottle TypeChemical/Reagent
Capacity (fl oz)8
Capacity (ml)240
ClarityTransparent
Closure ColorBlack
Closure IncludedYes
Closure Liner MaterialPulp/Vinyl
Closure MaterialPhenolic
Closure TypeScrew On
Glassware ClassNot Rated
GraduatedYes
Graduation Increments (ml)240
Includes LabelYes
Manufacturer Part NumberGLC-01552
Maximum Graduation (ml)240
Mouth SizeWide
Overall Height (mm)127
Pre-CleanedNone
Screw Closure Size (mm)58-400
ShapeRound
Special FeaturesDesigned with a Slight Shoulder for Easy Pouring and Handling; Mix, Measure and Store in the Same Container
Sterile/Non-SterileNon-Sterile
USP SpecificationType III

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear wide-mouth round glass lab bottles allow contents to be clearly seen.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Beaker Bottle 8 oz 240 mL Wide Mouth Round Sampling Labware Basic Material Glass Includes Closure Yes 58-400 mm Non-Sterile Pre-Cleaned None Transparent Labware Closure Type Screw On Labware Closure Liner Material Pulp/Vinyl Autoclavable No Package Quantity 24

Ulasan Produk

Tidak ada ulasan