WHEATON Bottle Wide Mouth Round Glass (Botol Lab)

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC24122003
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)62
Body MaterialSoda Lime Glass
Bottle TypeLaboratory
Capacity (fl oz)8
Capacity (ml)250
ClarityTransparent
Closure ColorWhite
Closure IncludedYes
Closure Liner MaterialPolyvinyl
Closure MaterialPolypropylene
GraduatedNo
Includes LabelYes
Manufacturer Part NumberW216998
Mouth SizeWide
Overall Height (mm)129
Screw Closure Size (mm)58-400
ShapeRound
Sterile/Non-SterileNon-Sterile
USP SpecificationType III

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear wide-mouth round glass lab bottles allow contents to be clearly seen.
Feature
Bottle 8 oz Wide Mouth Round Labware Basic Material Glass Labware Body Material Type III Soda Lime Glass Includes Closure Yes 58-400 mm Labware Closure Liner Material Pulp/Vinyl Package Quantity 24

Ulasan Produk

Tidak ada ulasan