Qorpak Wide Mouth Round Glass Bottle

Sebelum PPN:
Rp1.999.900
Spesifikasi
UNSPSC41121803
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)33
Body MaterialGlass
Bottle TypeChemical/Reagent
Capacity (fl oz)1
Capacity (ml)30
ClarityTransparent
Closure ColorBlack
Closure IncludedYes
Closure Liner MaterialPulp/Vinyl
Closure MaterialPhenolic
Closure TypeScrew On
Glassware ClassNot Rated
GraduatedYes
Graduation Increments (ml)30
Manufacturer Part NumberGLC-01466
Maximum Graduation (ml)30
Mouth SizeWide
Overall Height (mm)68
Pre-CleanedNone
Screw Closure Size (mm)33-400
ShapeRound
Special FeaturesGraduated Bottle
Sterile/Non-SterileNon-Sterile
USP SpecificationType III

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear wide-mouth round glass lab bottles allow contents to be clearly seen.
Feature
Round Beaker with Cap 1 oz 30 mL Wide Mouth Round Sampling Labware Basic Material Glass Includes Closure No 33-400 mm Non-Sterile Pre-Cleaned None Transparent Labware Closure Type Screw On Labware Closure Liner Material Pulp/Vinyl Autoclavable Yes Package Quantity 48

Ulasan Produk

Tidak ada ulasan