LAB SAFETY SUPPLY Wide Mouth Round Glass Bottle

Sebelum PPN:
Rp1.699.900
Spesifikasi
UNSPSC24122003
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)157
Body MaterialGlass
Bottle TypeSampling
Capacity (gal)1.05
Capacity (ml)4000
ClarityTransparent
Closure ColorClear/White
Closure IncludedYes
Closure Liner MaterialFoam
Closure MaterialPolypropylene
Closure TypeScrew On
GraduatedNo
Manufacturer Part Number52JZ68
Mouth SizeWide
Overall Height (mm)256
Pre-CleanedNone
Screw Closure Size (mm)89-400
ShapeRound
Special FeaturesFoam Backed Liner
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear wide-mouth round glass lab bottles allow contents to be clearly seen.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Bottle 1 gal 4 L Wide Mouth Round Sampling Labware Basic Material Glass Labware Body Material Type III Soda Lime Glass Includes Closure Yes 89-400 mm Non-Sterile Pre-Cleaned None Transparent Labware Closure Type Screw On Labware Closure Liner Material Foam Autoclavable No Package Quantity 4

Ulasan Produk

Tidak ada ulasan