Qorpak Bottle Wide Mouth Round Glass (Botol Lab)

Sebelum PPN:
Rp2.899.900
Spesifikasi
UNSPSC41121803
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)33
Body MaterialGlass
Bottle TypeMixing/Storing/Sampling
Capacity (fl oz)1
Capacity (ml)30
ClarityTransparent
Closure ColorGreen
Closure IncludedYes
Closure Liner MaterialPolyethylene/PTFE
Closure MaterialUrea
Closure TypeScrew On
Glassware ClassNot Rated
GraduatedYes
Graduation Increments (ml)30
Includes LabelYes
Manufacturer Part NumberGLC-01450
Maximum Graduation (ml)30
Mouth SizeWide
Overall Height (mm)68
Pre-CleanedNone
Screw Closure Size (mm)33-400
ShapeRound
Special FeaturesDesigned with a Slight Shoulder for Easy Pouring and Handling; Mix, Measure and Store in the Same Container
Sterile/Non-SterileNon-Sterile
USP SpecificationType III

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear wide-mouth round glass lab bottles allow contents to be clearly seen.
Feature
Beaker Bottle 1 oz 30 mL Wide Mouth Round Sampling Labware Basic Material Glass Includes Closure Yes 33-400 mm Non-Sterile Pre-Cleaned None Transparent Labware Closure Type Screw On Labware Closure Liner Material F217/PTFE Autoclavable No Package Quantity 48

Ulasan Produk

Tidak ada ulasan