SP SCIENCEWARE Wash Bottle (Botol Cuci Lab)

Sebelum PPN:
Rp999.900
Spesifikasi
UNSPSC41103209
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body Diameter (mm)38
Body MaterialPolyethylene
Capacity (fl oz)32
Capacity (ml)1000
ClarityTransparent
Closure ColorRed
Closure IncludedYes
Closure MaterialPolypropylene
ImprintingNo Imprinting
Imprinting GroupNo Imprinting or Write On
Manufacturer Part NumberF11613-1000
Mouth SizeNarrow
Product TypeWash Bottle
Spout StyleStandard Spout
Vented/NonventedNonvented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Narrow-mouth wash bottles that have a standard spout integrated into the cap allow the spout to be removed and cleaned separately from the bottle.
Feature
Wash Bottle Labware Capacity - English 32 oz Labware Capacity - Metric 1 000 mL Standard Spout Labware Basic Material Plastic Labware Body Material LDPE Labware Closure Material Polypropylene Narrow Mouth Vented/Nonvented Nonvented Labware Closure Color Red Labware Clarity Translucent Labware Imprinting No Imprinting Autoclavable No Labware Body Color Clear Diameter 38 mm Package Quantity 4

Ulasan Produk

Tidak ada ulasan