SP SCIENCEWARE Wash Bottle (Botol Cuci Lab)

Sebelum PPN:
Rp949.900
Spesifikasi
UNSPSC41103209
AutoclavableNo
Basic MaterialPlastic
Body ColorWhite
Body Diameter (mm)53
Body MaterialLDPE
Capacity (fl oz)32
Capacity (ml)1000
ClarityTranslucent
Closure ColorYellow
Closure IncludedYes
Closure MaterialPolypropylene
ImprintingBleachSodium Hypochlorite
Imprinting GroupSpecific Chemicals
Manufacturer Part NumberF11832-0015
Mouth SizeWide
Product TypeWash Bottle
Spout StyleStandard Spout
Standards29 CFR 1910.1200; OSHA
Vented/NonventedVented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Wash Bottle Labware Capacity - English 32 oz Labware Capacity - Metric 1 000 mL Standard Spout Labware Basic Material Plastic Labware Body Material LDPE Labware Closure Material Polypropylene Wide Mouth Vented/Nonvented Vented Labware Closure Color Yellow Labware Clarity Opaque Labware Imprinting Bleach Sodium Hypochlorite Autoclavable No Labware Body Color White Diameter 53 mm Package Quantity 2

Ulasan Produk

Tidak ada ulasan