DYNALON Wash Bottle (Botol Cuci Lab)

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC41103209
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body Diameter (mm)60
Body MaterialLDPE
Capacity (fl oz)8.45
Capacity (ml)250
ClarityTransparent
Closure ColorRed
Closure IncludedYes
Closure MaterialPolypropylene
ImprintingWrite-On
Imprinting GroupNo Imprinting or Write On
Manufacturer Part Number506995-0003
Mouth SizeWide
Overall Height (mm)145
Product TypeWash Bottle
Spout StyleStandard Spout
StandardsCOSHH
Vented/NonventedVented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wide-mouth wash bottles that have a standard spout integrated into the cap allow the spout to be removed and cleaned separately from the bottle. Wide-mouth bottles are easier to fill than narrow mouth bottles and fit larger cleaning brushes for more complete cleaning.
Feature
Wash Bottle Labware Capacity - English 8 oz Labware Capacity - Metric 250 mL Standard Spout Labware Basic Material Plastic Labware Body Material LDPE Labware Closure Material Polypropylene Wide Mouth Vented/Nonvented Vented Labware Closure Color Red Labware Clarity Translucent Labware Imprinting Write-On Autoclavable No Labware Body Color Clear Labware Height - English 5.7 in Labware Height - Metric 145 mm Diameter 60 mm Package Quantity 5

Ulasan Produk

Tidak ada ulasan