DYNALON Wash Bottle (Botol Cuci Lab)

Sebelum PPN:
Rp899.900 - Rp1.199.900
Spesifikasi
UNSPSC41103209
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body MaterialLDPE
Capacity (fl oz)8.45
Capacity (ml)250
ClarityTransparent
Closure IncludedYes
Closure MaterialPolypropylene
Mouth SizeWide
Overall Height (mm)145
Product TypeWash Bottle
Spout StyleStandard Spout

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wide-mouth wash bottles that have a standard spout integrated into the cap allow the spout to be removed and cleaned separately from the bottle. Wide-mouth bottles are easier to fill than narrow mouth bottles and fit larger cleaning brushes for more complete cleaning.
Feature
Wash Bottle Labware Capacity - English 8 oz Labware Capacity - Metric 250 mL Standard Spout Labware Basic Material Plastic Labware Body Material LDPE Labware Closure Material Polypropylene Wide Mouth Vented/Nonvented Vented Labware Closure Color Orange Labware Clarity Translucent Labware Imprinting Ethanol Autoclavable No Labware Body Color Clear Labware Height - English 5.7 in Labware Height - Metric 145 mm Diameter 60 mm Package Quantity 5

Ulasan Produk

Tidak ada ulasan

Halaman Terkait