LAB SAFETY SUPPLY Wash Bottle (Botol Cuci Lab)

Sebelum PPN:
Rp349.900
Spesifikasi
UNSPSC52151644
AutoclavableNo
Basic MaterialPlastic
Body ColorWhite
Body Diameter (mm)61.2
Body MaterialLDPE
Capacity (fl oz)8
Capacity (ml)250
ClarityTranslucent
Closure ColorRed
Closure IncludedYes
Closure MaterialPolypropylene
ImprintingAcetone
Imprinting GroupSpecific Chemicals
Manufacturer Part Number24J879
Mouth SizeWide
Overall Height (mm)140
Product TypeWash Bottle
Spout StyleIntegrated Spout
Vented/NonventedVented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Narrow-mouth wash bottles that have a standard spout integrated into the cap allow the spout to be removed and cleaned separately from the bottle.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Wash Bottle Labware Capacity - English 4 oz Labware Capacity - Metric 125 mL Standard Spout Labware Basic Material Plastic Labware Body Material LDPE Labware Closure Material Polypropylene Narrow Mouth Vented/Nonvented Nonvented Labware Closure Color Clear Labware Clarity Translucent Labware Imprinting No Imprinting Autoclavable No Labware Body Color White Frosted Labware Height - English 5.65 in Labware Height - Metric 145 mm Diameter 51.3 mm

Ulasan Produk

Tidak ada ulasan