LAB SAFETY SUPPLY Wash Bottle (Botol Cuci Lab)

Sebelum PPN:
Rp419.900 - Rp719.900
Spesifikasi
UNSPSC52151644
AutoclavableNo
Basic MaterialPlastic
Body ColorWhite
Body MaterialLDPE
ClarityTranslucent
Closure ColorNatural
Closure IncludedYes
Closure MaterialPolypropylene
ImprintingDistilled Water
Imprinting GroupWaters
Product TypeWash Bottle
Vented/NonventedVented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wide-mouth wash bottles that have an integrated spout pull liquid from the bottom of the bottle, which allows liquid to be dispensed without tipping the bottle. Wide-mouth bottles are easier to fill than narrow mouth bottles and fit larger cleaning brushes for more complete cleaning.
Feature
Wash Bottle Labware Capacity - English 16 oz Labware Capacity - Metric 500 mL Integrated Spout Labware Basic Material Plastic Labware Body Material LDPE Labware Closure Material Polypropylene Wide Mouth Vented/Nonvented Vented Labware Closure Color Natural Labware Clarity Translucent Labware Imprinting Distilled Water Autoclavable No Labware Body Color White Labware Height - English 6.786 in Labware Height - Metric 174 mm Diameter 76 mm Package Quantity 4

Ulasan Produk

Tidak ada ulasan