LAB SAFETY SUPPLY Wash Bottle (Botol Cuci Lab)

Sebelum PPN:
Rp349.900
Spesifikasi
UNSPSC52151644
AutoclavableNo
Basic MaterialPlastic
Body ColorWhite
Body Diameter (mm)61.2
Body MaterialLDPE
Capacity (fl oz)8
Capacity (ml)250
ClarityTranslucent
Closure ColorNatural
Closure IncludedYes
Closure MaterialPolypropylene
ImprintingDistilled Water
Imprinting GroupWaters
Manufacturer Part Number24J892
Mouth SizeWide
Overall Height (mm)140
Product TypeWash Bottle
Spout StyleIntegrated Spout
Vented/NonventedVented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wide-mouth wash bottles that have an integrated spout pull liquid from the bottom of the bottle, which allows liquid to be dispensed without tipping the bottle. Wide-mouth bottles are easier to fill than narrow mouth bottles and fit larger cleaning brushes for more complete cleaning.
Feature
Wash Bottle Labware Capacity - English 8 oz Labware Capacity - Metric 250 mL Integrated Spout Labware Basic Material Plastic Labware Body Material LDPE Labware Closure Material Polypropylene Wide Mouth Vented/Nonvented Vented Labware Closure Color Natural Labware Clarity Translucent Labware Imprinting Distilled Water Autoclavable No Labware Body Color White Labware Height - English 5.46 in Labware Height - Metric 140 mm Diameter 61.2 mm Package Quantity 4

Ulasan Produk

Tidak ada ulasan