DYNALON Wash Bottle (Botol Cuci Lab)

Sebelum PPN:
Rp709.900
Spesifikasi
UNSPSC41103209
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body Diameter (mm)64
Body MaterialLDPE
Capacity (fl oz)16.9
Capacity (ml)500
ClarityTransparent
Closure ColorWhite
Closure IncludedYes
Closure MaterialPolypropylene
ImprintingNo Imprinting
Imprinting GroupNo Imprinting or Write On
Manufacturer Part Number506805-0500
Mouth SizeNarrow
Overall Height (mm)185
Product TypeWash Bottle
Spout StyleStandard Spout
Vented/NonventedNonvented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Wash Bottle Labware Capacity - English 16 oz Labware Capacity - Metric 500 mL Standard Spout Labware Basic Material Plastic Labware Body Material LDPE Labware Closure Material Polypropylene Narrow Mouth Vented/Nonvented Nonvented Labware Closure Color White Labware Clarity Translucent Labware Imprinting No Imprinting Autoclavable No Labware Body Color Clear Labware Height - English 7.3 in Labware Height - Metric 185 mm Diameter 64 mm Package Quantity 5

Ulasan Produk

Tidak ada ulasan