LAB SAFETY SUPPLY Wash Bottle (Botol Cuci Lab)

Sebelum PPN:
Rp629.900
Spesifikasi
UNSPSC52151644
AutoclavableNo
Basic MaterialPlastic
Body ColorWhite
Body Diameter (mm)75
Body MaterialLDPE
Capacity (fl oz)16
Capacity (ml)500
ClarityTranslucent
Closure ColorYellow
Closure IncludedYes
Closure MaterialPolypropylene
ImprintingIsopropanol
Imprinting GroupSpecific Chemicals
Manufacturer Part Number24J889
Mouth SizeNarrow
Overall Height (mm)244
Product TypeWash Bottle
Spout StyleStandard Spout
Vented/NonventedVented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Narrow-mouth wash bottles that have a standard spout integrated into the cap allow the spout to be removed and cleaned separately from the bottle.
Feature
Wash Bottle Labware Capacity - English 16 oz Labware Capacity - Metric 500 mL Standard Spout Labware Basic Material Plastic Labware Body Material LDPE Labware Closure Material Polypropylene Narrow Mouth Vented/Nonvented Vented Labware Closure Color Yellow Labware Clarity Translucent Labware Imprinting Isopropanol Autoclavable No Labware Body Color White Labware Height - English 9.516 in Labware Height - Metric 244 mm Diameter 75 mm Package Quantity 6

Ulasan Produk

Tidak ada ulasan